- NPT Air Inlet Type
- 3/4 in Air Inlet
- 3/4 in Minimum Hose Size
description
- The most versatile of our available pavement breakers, the MX60 is great for anything from heavy asphalt removal to industrial maintenance to heavy demolition. The directional exhaust prevents blowback, and you can choose between a standard or "flex handle" to add to vibration reduction. And with one of the fewest parts in the industry, the MX Series is easier and less complex to service.
features
- Variable Exhaust Deflector: The MX Series has an exhaust deflector that will rotate 360 degrees, allowing you to choose the direction of exhaust air.
- Durability: As our most versatile pavement breakers, the MX Series can easily withstand the needs of any job. From handling harsh environments to repeated drops, the MX Series won’t let you down. The drop-in composite valve cartridge prevents rust, while the one-piece breaker housing eliminates the need for side rods and springs.
- Power: The MX60 delivers large blow energy thanks to our Power-Strok™ piston technology.
| Cycle Rate | 1250 blows/min |
| Retainer Type | Latch |
| Stroke Length | 5.75 in |
| Length | 27 1/2 in |
| Control Type | Lever Throttle |
| Air Consumption | 70 cfm |
| Handle Type | T-Handle |
| Bore Dia. | 2 1/16 in |
| Blows/Minute | 1250 bpm |
| Chuck Size | 1-1/8 x 6 in |
| Inlet Size | 3/4 in NPT |
| Air Consumption @ Load | 70 cfm, 1982 I/min |
| Power Source | Air Powered |
| Air Inlet | 3/4 in |
| Actuation | Outside Trigger |
| Shank Type | Hex |
| Hose Size [Min] | 3/4 in |
| Duty Rating | Industrial Duty |
| Air Pressure | 90 psi |
| Housing Material | Steel |
| Series | MX Series Pavement Breakers |
| Shank Size | 1 1/8 X 6 in |
| Height Over Spindle | 27.5 in |
| Air Inlet Type | NPT |
| Warranty | 1 Year |
| Weight | 78.0 LB |
| EAN or UPC | 663023013992 |

