- Pneumatic Type
- 1250 Blows/Minute
- 5.75 in Stroke Length
- 2.06 in Bore
description
- The most versatile of our available pavement breakers, the MX60 models are great for anything from heavy asphalt removal to industrial maintenance to heavy demolition. The directional exhaust prevents blowback, and with one of the fewest parts in the industry, the MX Series is easier and less complex to service.
features
- Variable Exhaust Deflector: The MX Series has an exhaust deflector that will rotate 360 degrees, allowing you to choose the direction of exhaust air.
- Durability: As our most versatile pavement breakers, the MX Series can easily withstand the needs of any job. From handling harsh environments to repeated drops, the MX Series won’t let you down. The drop-in composite valve cartridge prevents rust, while the one-piece breaker housing eliminates the need for side rods and springs.
- Power: The MX60 pavement breakers deliver large blow energy at 1250 BPM thanks to our Power-Strok™ piston technology.
| Air Consumption @ Load | 70 cfm, 1982 lpm |
| Power Source | Air |
| Handle Type | T-Handle |
| Air Inlet | 3/4 in NPT |
| Blows/Minute | 1250 |
| Shank Size | 1 1/4 X 6 in |
| Warranty | 1 Year |
| Stroke Length | 5.75 in |
| Housing Material | Steel |
| Air Pressure | 90 psi |
| Retainer Type | Latch |
| Shank Type | Hex |
| Hose Size [Min] | 3/4 in |
| Actuation | Outside Trigger |
| Weight | 70.0 LB |
| EAN or UPC | 663023014005 |

