- Air Type
- 1250 Blows/Minute
- 5.75 in Stroke Length
- 2.62 in Bore Diameter
description
- The MX90 Series spike drivers deliver more blow energy to each spike than you’ll find anywhere else thanks to our Power-Strok™ piston technology. The drop-in composite valve cartridge prevents rust, while the one-piece breaker housing eliminates the need for side rods and springs.
features
- Powerful: The MX Series spike drivers are powerful, but still easy to handle.
- Variable Exhaust Deflector: Choose where you want the exhaust air to flow with the MX Series’ 360-degree directional exhaust capabilities.
- Durable: The Ingersoll Rand MX Series spike drivers are rugged enough to tackle any job you throw their way.
| Air Consumption @ Load | 85 cfm, 2407 lpm |
| Style | Air |
| Housing Material | Steel |
| Air Inlet | 3/4 in NPT |
| Air Pressure | 90 psi |
| Power Source | Air |
| Blows/Minute | 1250 |
| Actuation | Outside Trigger |
| Stroke Length | 5.75 in |
| Handle Type | T-Handle |
| Hose Size [Min] | 3/4 in |
| Weight | 95.0 LB |

