- Promaxx Paving Breaker
- 1250 blows/min
- 3/4" (NPT)
features
- MX90A Class Breaker
| Handle Type | Handle Bars |
| Cycle Rate | 1250 blows/min |
| Chuck Size | 1-1/8 x 6 in |
| Bit/Blade Mounting Type | Hex w/Collar |
| Length | 27 1/2 in |
| Air Consumption [Max] | 89 ft3/min |
| Inlet Size | 3/4 in NPT |
| Control Type | On/Off - Lever Throttle |
| Weight | 95.0 LB |
| EAN or UPC | 663023014012 |

