- Drill
| Length | 27 1/2 in |
| Shank Size | 1 1/4 x 6 in |
| Retainer Type | Latch |
| Handle Type | T-Grip |
| Weight | 95.0 LB |
| EAN or UPC | 663023014029 |
| Length | 27 1/2 in |
| Shank Size | 1 1/4 x 6 in |
| Retainer Type | Latch |
| Handle Type | T-Grip |
| Weight | 95.0 LB |
| EAN or UPC | 663023014029 |