- Pneumatic Type
- 1 1/4 X 6 in Shank Size
- 5.75 in Stroke Length
- 2.62 in Bore
description
- The most versatile of our available pavement breakers, the MX90 models are great for anything from heavy asphalt removal to industrial maintenance to heavy demolition. The directional exhaust prevents blowback, and the "flex handle" will reduce vibration. With one of the fewest parts in the industry, the MX Series is easier and less complex to service.
features
- Vibration-Reduced Flex Handle: The optional vibration-reduced flex handle of the MX Series provides vibration dampening in full 360-degree range of movement.
- Variable Exhaust Deflector: The MX Series has an exhaust deflector that will rotate 360 degrees, allowing you to choose the direction of exhaust air.
- Durability: As our most versatile pavement breakers, the MX Series can easily withstand the needs of any job. From handling harsh environments to repeated drops, the MX Series won’t let you down. The drop-in composite valve cartridge prevents rust, while the one-piece breaker housing eliminates the need for side rods and springs.
- Power: The MX90 pavement breakers deliver large blow energy thanks to our Power-Strok™ piston technology.
- 1-year warranty.
| Blows/Minute | 1250 |
| Warranty | 1 Year |
| Hose Size [Min] | 3/4 in |
| Air Consumption @ Load | 85 cfm, 2407 lpm |
| Housing Material | Steel |
| Air Inlet | 3/4 in NPT |
| Stroke Length | 5.75 in |
| Shank Type | Hex |
| Actuation | Outside Trigger |
| Retainer Type | Latch |
| Power Source | Air |
| Air Pressure | 90 psi |
| Shank Size | 1 1/4 X 6 in |
| Handle Type | Vibration Reduced Flex T-Handle |
| Weight | 0.2 LB |

