- 14.4V NiCad Battery
- Minimum 1000 recharges
description
- Reliable performance at a reasonable price. Integrated microprocessor circuitry optimizes charging, protects cells, and enhances performance. Patent-pending IQv Grip twist-to-lock battery interface ensures snug battery-tool connection with little risk of battery dislodging.
features
- Most durable, stable and reliable NiCad battery cells
- Best-in-class recharge life
| Battery Capacity (Amp-Hrs) | N/A |
| Type | Ni-Cad |
| Voltage Rating | 14.4 |
| Battery Life | Minimum 1,000 recharges |
| Weight | 1.8 LB |
| EAN or UPC | 663023034256 |
-
Eco-Friendly


