- 1 Ton Capacity
- 7.5 ft Lift
description
- This ratchet puller will pull up to 2,000 lbs with no problem - and no hard work for you, either. Extremely strong and well made, the Ingersoll Rand P-Series pullers are high quality, dependable wire rope pullers for low- and medium-duty pulling and lifting jobs.
applications
- Low And Medium Duty Pulling And Lifting Jobs Up To 2,000 Lbs
features
- 4:1 design factor. Meets Specifications
- Handle and frame are heavy gauge steel with rivet construction and slip-resistant grip. All steel parts are plated for years of useful life
- Exclusive long-life 'buttress tooth' cast gear design has no laminated plates to separate or wear and provides maximum strength
- Sturdy steel drive and holding pawls have long life and stainless steel springs. All pivot points are hardened steel
- Safety latch hooks are drop-forged steel, heat treated and plated for corrosion resistance. Top hook rotates 360° for easy operation
- Galvanized aircraft quality wire rope is pre-formed to prevent kinks
- One year warranty
| Series | P Series |
| Pull to Lift Rated Load | 105 lb |
| Head Height | 27.5 in |
| Capacity | 1 Ton |
| Suspension Type | Hook |
| Duty Rating | Standard Duty |
| Warranty | 1 Year |
| Lift | 7.5 ft |
| No. of Lines | Single |
| Hoist Mount | Hook |
| Capacity Wt. [Nom] | 2000 lbs |
| Lift Height | 15 ft |
| Height | 28.5 in |
| Standard | ASME B30.21 |
| No. of Falls | 2 |
| Cable/Wire Size | 3/16 in |
| Weight | 10.65 LB |
| EAN or UPC | 663023003306 |

