- NPT Air Inlet Type
- 3/4 in Air Inlet
- 3/4 in Minimum Hose Size
description
- The PB35 pavement breakers are ideal for a variety of projects, from bridge deck resurfacing to general demolition. The standard flex handle provides maximum operator comfort and productivity, while the one-piece housing eliminates the need for costly side rods and springs.
applications
- The Pb35 Pavement Breakers Are Ideal For A Variety Of Projects, From Bridge Deck Resurfacing To General Demolition. The Standard Flex Handle Provides Maximum Operator Comfort And Productivity, While The One-piece Housing Eliminates The Need For Costly Side Rods And Springs.
features
- Power: The PB Series features a Power-Strok™ piston to deliver a high energy, high power output.
- Weight: The PB35AL8 pavement breaker is ideal for lightweight concrete demolition.
- Durable & Quiet: The PB Series pavement breakers are strong enough for even the toughest jobs, with mufflers to cut back on noise production.
| Retainer Type | Latch |
| Series | PB Series Pavement Breakers |
| Bore Dia. | 1 3/4 in |
| Air Consumption @ Load | 49 cfm, 1388 I/min |
| Length | 25 in |
| Shank Type | Hex |
| Shank Size | 1 X 4 1/4 in |
| Stroke Length | 6.25 in |
| Handle Type | T-Handle |
| Hose Size [Min] | 3/4 in |
| Blows/Minute | 1250 bpm |
| Actuation | Outside Trigger |
| Air Consumption | 49 cfm |
| Air Inlet | 3/4 in |
| Power Source | Air Powered |
| Warranty | 1 Year |
| Air Inlet Type | NPT |
| Air Pressure | 90 psi |
| Height Over Spindle | 25 in |
| Housing Material | Steel |
| Duty Rating | Industrial Duty |
| Weight | 44.0 LB |
| EAN or UPC | 663023014036 |

