- Pneumatic Type
- 1 1/8 X 6 in Shank Size
- 6.25 in Stroke Length
description
- The PB50 pavement breakers are ideal for a variety of projects, from bridge deck resurfacing to general demolition. The standard flex handle provides maximum operator comfort and productivity, while the one-piece housing eliminates the need for costly side rods and springs.
features
- Power: The PB Series features a Power-Strok™ piston to deliver a high energy, high power output.
- Durable & Quiet: The PB Series pavement breakers are strong enough for even the toughest jobs, with mufflers to cut back on noise production.
- 1-year warranty.
| Actuation | Outside Trigger |
| Air Inlet | 3/4 in NPT |
| Housing Material | Steel |
| Shank Size | 1 1/8 X 6 in |
| Stroke Length | 6.25 in |
| Warranty | 1 Year |
| Handle Type | T-Handle |
| Shank Type | Hex |
| Air Consumption @ Load | 58 cfm, 1643 lpm |
| Blows/Minute | 1150 |
| Power Source | Air |
| Retainer Type | Latch |
| Air Pressure | 90 psi |
| Hose Size [Min] | 3/4 in |
| Weight | 52.0 LB |
| EAN or UPC | 663023014043 |

