- Trolley
- Plain
- Manual
- 2,200 lb Max Load Capacity
- 36.00" Curner Radius
features
- A plain trolley rated for both manual or powered hoists with the versatility to fit most types of beams and compatibility to all hoist brands
- The side plates, including the rail sweeps/drop stops, are made of cold formed steel for strength, durability and even load distribution
- The wheel axles are "rivet-locked" in place so they will not come loose
| Manufacturer Name | Ingersoll-Rand |
| Load Capacity [Max] | 2200 lbs |
| Power Source | Manual |
| Beam Height | 10 in [Min], 24 in [Max] |
| Type | Plain |
| Corner Radius [Min] | 36 in |
| Beam Width | 3 in [Min], 8 in [Max] |
| Weight | 32.75 LB |
| EAN or UPC | 663023065205 |

