- 3/8 in Drive Size
- 20 DC Voltage
description
- QC Series Clutch Tools are engineered for robust performance, withstanding over 500k cycles in demanding industrial environments and delivering precision in every fastening application. The cordless clutch tool provides greater mobility and enhanced efficiency when transitioning from pneumatic tools. Designed with user comfort in mind, the balanced ergonomic build helps reduce fatigue, while the dual-speed non-contact trigger provides smooth, efficient operation. Experience the perfect blend of durability, simplicity, and precision with the QC Series Clutch Tools.
applications
- For use in product environments on assembly lines.
features
- Precise: Thanks to an auto shutoff clutch, QC Series Clutch tools achieve Cmk >1.67 at +/—10% accuracy, providing higher repeatability and consistent output. The QC Series Clutch Tool configuration is equipped with a lockable, tamper-proof clutch that delivers up to 30 Nm (266 in-lbs.) of torque for various applications.
- Simple: The multi-color 360 degree status beam LED ring light illuminates the work area and provides clear feedback to the user on the work piece
- Combined with the Cycle Status Indicator, which shows pass/fail and helps users verify their work quickly, it helps minimize defects and improve overall quality
- QC Series Clutch Tools are compatible with IQV20™ battery and charger platform, providing flexibility and reducing operational costs.
- Durable: Designed to last more than 500k cycles in a high-speed industrial environment, QC Series Clutch Tools deliver reliable performance in industrial applications.
- Compatible: IQV20 battery platform compatibility.
- Also available in the QCN2A30S6-K2 kit which includes (2) BL2012 2.5 Ah Batteries and a Charger.
includes
- Bare tool only
- batteries and charger sold separately or with other kits.
| Housing Material | Glass-Filled Nylon |
| Wireless Tool Tracking | USB-C |
| Height | 2.61 in |
| Speed [Max] | 300 rpm |
| Warranty | 1-Year Tool, 2-Year Battery, 3-Year Charger |
| Anvil Length | Standard |
| Recommended Forward Torque [Max] | 22 ft-lb, 30 Nm |
| Recommended Forward Torque [Min] | 11 ft-lb, 15 Nm |
| Length | 20.07 in |
| Retainer Type | Pin Detent |
| Speed Setting | Dual Speed |
| Motor Type | Brushless Motor |
| Handle Type | Right Angle |
| Vibration Uncertainy (K) | 0.4 m/s2 |
| Drive Type | Square |
| Sound Pressure/Power | 72/80 Db(A) |
| Vibration Level | 0.7 m/s2 |
| Clutch Type | Adjustable Shut-off |
| Drive Size | 3/8 in |
| Voltage | 20 VDC |
| Throttle Type | Trigger |
| Weight | 4.8 LB |
| EAN or UPC | 663023175782 |

