QC Series Clutch Tools are engineered for robust performance, withstanding over 500k cycles in demanding industrial environments and delivering precision in every fastening application. The cordless clutch tool provides greater mobility and enhanced efficiency when transitioning from pneumatic tools. Designed with user comfort in mind, the balanced ergonomic build helps reduce fatigue, while the dual-speed non-contact trigger provides smooth, efficient operation. Experience the perfect blend of durability, simplicity, and precision with the QC Series Clutch Tools.
applications
For use in product environments on assembly lines.
features
Precise: Thanks to an auto shutoff clutch, QC Series Clutch tools achieve Cmk >1.67 at +/—10% accuracy, providing higher repeatability and consistent output. The QC Series Clutch Tool configuration is equipped with a lockable, tamper-proof clutch that delivers up to 2 Nm (18 in-lbs.) of torque for various applications.
Simple: The multi-color 360 degree status beam LED ring light illuminates the work area and provides clear feedback to the user on the work piece
Combined with the Cycle Status Indicator, which shows pass/fail and helps users verify their work quickly, it helps minimize defects and improve overall quality
QC Series Clutch Tools are compatible with IQV20™ battery and charger platform, providing flexibility and reducing operational costs.
Durable: Designed to last more than 500k cycles in a high-speed industrial environment, QC Series Clutch Tools deliver reliable performance in industrial applications.
Compatible: IQV20 battery platform compatibility.
Also available in the QCN2P02Q4-K2 kit which includes (2) BL2012 2.5 Ah Batteries and a Charger.
includes
Bare tool only
batteries and charger sold separately or with other kits.
Length
8.26 in
Height
8.2 in
Sound Pressure/Power
73/81 Db(A)
Drive Type
Hex
Housing Material
Glass-Filled Nylon
Recommended Forward Torque [Max]
1.5 ft-lb, 2 Nm
Handle Type
Pistol Grip
Vibration Uncertainy (K)
0.5 m/s2
Clutch Type
Adjustable Shut-off
Retainer Type
Quick Change
Speed Setting
Dual Speed
Wireless Tool Tracking
USB-C
Throttle Type
Trigger
Speed [Max]
1160 rpm
Warranty
1-Year Tool, 2-Year Battery, 3-Year Charger
Anvil Length
Standard
Drive Size
1/4 in
Voltage
20 VDC
Recommended Forward Torque [Min]
0.4 ft-lb, 0.5 Nm
Vibration Level
0.8 m/s2
Motor Type
Brushless Motor
Weight
3.3 LB
EAN or UPC
663023175706
We're here for you
with Service Centers across the country - We have your back