Skip to content Skip to navigation menu
20 VDC 1/4 in Pistol Grip Quick Change Cordless Clutch Tool

QCN2P08Q4-K2

20 VDC 1/4 in Pistol Grip Quick Change Cordless Clutch Tool
Item #121398330
  • 1/4 in Drive Size
  • 20 DC Voltage
20 VDC 1/4 in Pistol Grip Quick Change Cordless Clutch Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size
  • 20 DC Voltage

description

  • QC Series Clutch Tools are engineered for robust performance, withstanding over 500k cycles in demanding industrial environments and delivering precision in every fastening application. The cordless clutch tool provides greater mobility and enhanced efficiency when transitioning from pneumatic tools. Designed with user comfort in mind, the balanced ergonomic build helps reduce fatigue, while the dual-speed non-contact trigger provides smooth, efficient operation. Experience the perfect blend of durability, simplicity, and precision with the QC Series Clutch Tools.

applications

  • For use in product environments on assembly lines.

features

  • Precise: Thanks to an auto shutoff clutch, QC Series Clutch tools achieve Cmk >1.67 at +/—10% accuracy, providing higher repeatability and consistent output. The QC Series Clutch Tool configuration is equipped with a lockable, tamper-proof clutch that delivers up to 8 Nm (71 in-lbs.) of torque for various applications.
  • Simple: The multi-color 360 degree status beam LED ring light illuminates the work area and provides clear feedback to the user on the work piece
  • Combined with the Cycle Status Indicator, which shows pass/fail and helps users verify their work quickly, it helps minimize defects and improve overall quality
  • QC Series Clutch Tools are compatible with IQV20™ battery and charger platform, providing flexibility and reducing operational costs.
  • Durable: Designed to last more than 500k cycles in a high-speed industrial environment, QC Series Clutch Tools deliver reliable performance in industrial applications.
  • Compatible: IQV20 battery platform compatibility.
  • Kit Includes: (2) BL2012 2.5 Ah Batteries and Charger.

includes

  • 8 Nm 1/4" Pistol Clutch Tool, (2) BL2012 2.5 Ah Batteries, Charger
Length 8.26 in
Recommended Forward Torque [Min] 2.2 ft-lb, 3 Nm
Motor Type Brushless Motor
Vibration Uncertainy (K) 0.5 m/s2
Retainer Type Quick Change
Wireless Tool Tracking USB-C
Warranty 1-Year Tool, 2-Year Battery, 3-Year Charger
Recommended Forward Torque [Max] 5.9 ft-lb, 8 Nm
Drive Size 1/4 in
Height 8.2 in
Drive Type Hex
Throttle Type Trigger
Housing Material Glass-Filled Nylon
Speed Setting Dual Speed
Handle Type Pistol Grip
Speed [Max] 700 rpm
Vibration Level 0.8 m/s2
Anvil Length Standard
Voltage 20 VDC
Sound Pressure/Power 73/81 Db(A)
Clutch Type Adjustable Shut-off
Weight 12.5 LB
EAN or UPC 663023175829
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison