- 1 in Drive Size
- 40 DC Voltage
description
- Meet the tool that’s taking torque to the next level - the QX Series™ 40V Cordless Torque Multiplier, packed with all the power and precision to perform like no wrench has before. A highly evolved 40V addition to the QX Series, QX Series™ 40V Cordless Torque Multiplier is more rugged, powerful, and twice as fast as its 20V QX Series counterpart while still offering premium accuracy, comfort, and control. An on-board persistent clock automatically timestamps, an advanced cooling fan extends runtime, and an ergonomic handle maximizes support. But next-gen torque demands next-gen tech, which is why the 40V seamlessly integrates with the INSIGHT Connect app and INSIGHTqcx Controller to easily log tightening data, program tool functions, and so much more. Unmatched speed, unbound accessibility, unmistakable data - only with the uncompromising QX Series™ 40V Cordless Torque Multiplier.
features
- PRODUCTIVITY: Integrate together with other QX Series tools in your assembly operations with wireless connection to the INSIGHTqcx Controller. Share tightening data via email for post processing verification through the free INSIGHT Connect app. Easy pairing to any Apple iOS or Google Android device to program torque, angle or both without t he need for a Wi-Fi network
- CONFIDENCE: Precision where you need it most. Ingersoll Rand's closed-loop transducer control at the heart of the tool delivers accurate, traceable torque and angle results. Forget manual pen and paper recording. Automatically record every tightening cycle to the day and minute with a persistent internal clock. Store 1,200 records on-board and easily download and share them through the free INSIGHT Connect app.
- DURABILITY: Longevity in harsh applications with steel reinforced motor housing. Cool under pressure, Internal fan operates independently of drive motor enabling repeated high torque operation without overheating. Bolt after bolt performance. Tighten up to 300 bolts to 995 foot pounds per charge on the IQV 40 Series battery
- SAFETY: Tethering ring included for safety and drop prevention.
- COMFORT: Dual Axis 360 degree handle provides instant adjustability, maximizing comfort and flexibility when working on multiple joints and applications.
includes
- Bare tool only
- batteries and charger sold separately.
| Data Storage Capacity | 1200 Cycles |
| Drive Type | Square |
| Gearbox Width | 2.8 in |
| Throttle Type | Trigger |
| Recommended Forward Torque [Min] | 200 ft-lb, 270 Nm |
| Motor Type | Brushless Motor |
| Interface | Display |
| Bolts Per Charge | 300 |
| Handle Type | Pistol Grip |
| Voltage | 40 VDC |
| Drive Size | 1 in |
| Speed [Max] | 11 rpm |
| Warranty | 1-Year Tool, 2-Year Battery, 3-Year Charger |
| Length | 16.7 in |
| Recommended Forward Torque [Max] | 996 ft-lb, 1350 Nm |
| Retainer Type | Thru-hole |
| Anvil Length | Standard |
| Weight | 31.5 LB |

