- 40 Voltage
- 1 in Drive Size
- 738 ft-lb Maximum Torque
description
- The Ingersoll Rand® QX Series™ 40V Cordless Torque Multiplier is built with one vital industry in mind: Heavy trucking and transportation. With a custom reaction arm optimized for commercial truck tires, programmable torque up to 750 ft-lbs, and torque recording that helps you maintain real-time records of service and proof of performance, the QX Series™ 40V Cordless Torque Multiplier helps increase efficiency, safety, and power on the shop floor. Even when the job is tough, our tools are tougher.
features
- Power: The brushless motor and premium Norbar® gearbox provide up to 750 ft-lbs of torque.
- Accuracy and Efficiency: Digitally traceable tightening provides consistent, reliable torque within 5% accuracy and reduces the need for manual torqueing and torque wrench confirmation.
- Connectivity: Real-time digital torque recording automatically generates a record of service via Wi-Fi or Bluetooth® Access via the Ingersoll Rand INSIGHT™ Connect Mobile App whenever you need it.
- Comfort: Reaction arm crafted specifically for truck tires and an articulating top handle that moves two axes allows for mounting and maneuvering in almost any configuration.
- Durability: Chemical resistant housing reinforced with an IP5X rating for increased protection in harsh environments. Backed by a 1-year warranty and rigorously tested to ensure peak performance during tough jobs.
- Includes: 40V Torque Wrench, (2) 40V 2.5 Ah BL4011 Batteries, BC1161 40V Universal Charger, 33mm socket and retainer.
includes
- QXXD5PT01KPW16 40V Torque Multiplier, (2) 40V 2.5 Ah BL4011 Batteries, BC1161 40V Universal Charger, 33mm socket and retainer.
| Recommended Forward Torque [Max] | 738 ft-lb, 1000 Nm |
| Free Speed [Max] | 15 rpm |
| Drive Type | Square |
| Drive Size | 1 in |
| Reaction Bar | Yes |
| Tether Style | Tether Included |
| Length | 16.5 in |
| Reversible | Yes |
| Color | Grey |
| Data Storage Capacity | 1200 Cycles |
| Voltage | 40 V |
| Motor Type | Brushless Motor |
| Built-in Light | No |
| Duty Rating | Heavy Duty |
| Accuracy | 5% |
| Anvil Length | Standard |
| Recommended Forward Torque [Min] | 148 ft-lb, 200 Nm |
| Wireless Tool Tracking | 802.15.4 |
| Speed Setting | Variable Speed |
| Power Source | Battery Powered |
| Type | Cordless |
| Throttle Type | Trigger |
| Handle Type | Pistol Grip |
| Retainer Type | Thru-hole |
| Interface | Display |
| Warranty | 1 Year Tool, 2 Years Battery, 3 Years Charger |
| Motor | Brushless Motor |
| Standards | UL, CSA, CE, IP5X |
| Gearbox Width | 2.8 in |
| Torque [Max] | 738 ft-lb, 1000 Nm |
| Housing Material | Impact and Chemical-Resistant Composite and Patented Steel Reinforced Frame |
| Torque | 737.6 ft-lb |
| Weight | 36.5 LB |
| EAN or UPC | 663023171111 |

