- 3/16 in Orbit Diameter
- 5 in Pad Diameter
- 0.3 hp Rated Power
- 5/16-24 Arbor Size
description
- When it comes to sanding and finishing jobs, comfort is as important as power. Put Premium sanding performance in the palm of your hand with the newly designed line of sanders, ergonomically enhanced to provide long-lasting comfort and performance, these sanders have the power to get the job done.
features
- Performance: A powerful 0.3 HP motor with 13,000 RPM providing plenty of power and performance to get the job done.
- Ergonomics: A lightweight, contoured construction and extended handle provides additional support to the user’s arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance.
| Air Inlet | 1/4 in NPT |
| Air Consumption @ Free Speed | 17.6 cfm, 498.4 lpm |
| Rated Power | 0.3 hp |
| Air Consumption @ Load | 17.6 cfm, 498.4 lpm |
| Handle Type | Palm |
| Height | 4.13 in |
| Exhaust Location | Rear |
| Pad Face | Adhesive |
| Motor | Gearless |
| Length | 6.69 in |
| Duty Rating | Heavy Duty |
| Housing Material | Composite |
| Hose Size [Min] | 5/16 in |
| Free Speed [Max] | 13000 rpm |
| Orbit Diameter | 3/16 in |
| Warranty | 1-Year |
| Dust Collection Port Size | No Sleeve |
| Speed Setting | Variable Speed |
| Vacuum | Vacuum Ready/Central Vacuum |
| Vibration Level | 2 m/s2 |
| Standard | CE, UKCA |
| Air Pressure | 90 psi |
| No. of Vacuum Holes | 5 |
| Power Source | Air Powered |
| Weight | 2.5 LB |
| EAN or UPC | 663023170817 |

