- 3/32 in Orbit Diameter
- 5 in Pad Diameter
- 0.3 hp Rated Power
- 5/16-24 Arbor Size
description
- When it comes to sanding and finishing jobs, comfort is as important as power. Put Premium sanding performance in the palm of your hand with the newly designed line of sanders, ergonomically enhanced to provide long-lasting comfort and performance, these sanders have the power to get the job done.
features
- Performance: A powerful 0.3 HP motor with 13,000 RPM providing plenty of power and performance to get the job done.
- Ergonomics: A lightweight, contoured construction and extended handle provides additional support to the user’s arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance.
| Vacuum | Vacuum Ready/Central Vacuum |
| Pad Face | Adhesive |
| Exhaust Location | Rear |
| Warranty | 1-Year |
| Power Source | Air Powered |
| Rated Power | 0.3 hp |
| Air Consumption @ Free Speed | 17.6 cfm, 498.4 lpm |
| Height | 4.13 in |
| Duty Rating | Heavy Duty |
| Speed Setting | Variable Speed |
| Length | 6.69 in |
| No. of Vacuum Holes | 5 |
| Dust Collection Port Size | No Sleeve |
| Vibration Level | 2.3 m/s2 |
| Orbit Diameter | 3/32 in |
| Free Speed [Max] | 13000 rpm |
| Motor | Gearless |
| Air Consumption @ Load | 17.6 cfm, 498.4 lpm |
| Handle Type | Palm |
| Housing Material | Composite |
| Standard | CE, UKCA |
| Air Inlet | 1/4 in NPT |
| Air Pressure | 90 psi |
| Hose Size [Min] | 5/16 in |
| Weight | 2.5 LB |
| EAN or UPC | 663023170794 |

