When it comes to sanding and finishing jobs, comfort is as important as power. Put Premium sanding performance in the palm of your hand with the newly designed line of sanders, ergonomically enhanced to provide long-lasting comfort and performance, these sanders have the power to get the job done.
features
Performance: A powerful 0.3 HP motor with 13,000 RPM providing plenty of power and performance to get the job done.
Ergonomics: A lightweight, contoured construction and extended handle provides additional support to the user’s arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance.
Air Consumption @ Free Speed
17.6 cfm, 498.4 lpm
Length
6.69 in
Speed Setting
Variable Speed
Motor
Gearless
Height
4.13 in
Exhaust Location
Rear
Housing Material
Composite
Dust Collection Port Size
No Sleeve, 26 mm end size to connect with the vacuum hose
Pad Face
Adhesive
Vibration Level
2.3 m/s2
Standard
CE, UKCA
Hose Size [Min]
5/16 in
No. of Vacuum Holes
5
Air Pressure
90 psi
Orbit Diameter
3/32 in
Air Consumption @ Load
17.6 cfm, 498.4 lpm
Handle Type
Palm
Power Source
Air Powered
Warranty
1-Year
Free Speed [Max]
13000 rpm
Dust Collection Type
Insert Vacuum Hose and Bag
Rated Power
0.3 hp
Duty Rating
Heavy Duty
Air Inlet
1/4 in NPT
Vacuum
Self-Generating, Vacuum Ready
Weight
3.0 LB
EAN or UPC
663023170848
We're here for you
with Service Centers across the country - We have your back