- 3/16 in Orbit Diameter
- 6 in Pad Diameter
- 0.3 hp Rated Power
- 5/16-24 Arbor Size
description
- When it comes to sanding and finishing jobs, comfort is as important as power. Put Premium sanding performance in the palm of your hand with the newly designed line of sanders, ergonomically enhanced to provide long-lasting comfort and performance, these sanders have the power to get the job done.
features
- Performance: A powerful 0.3 HP motor with 13,000 RPM providing plenty of power and performance to get the job done.
- Ergonomics: A lightweight, contoured construction and extended handle provides additional support to the user’s arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance.
| Air Consumption @ Free Speed | 17.6 cfm, 498.4 lpm |
| Orbit Diameter | 3/16 in |
| Air Inlet | 1/4 in NPT |
| Hose Size [Min] | 5/16 in |
| Duty Rating | Heavy Duty |
| Warranty | 1-Year |
| Exhaust Location | Rear |
| Vibration Level | 3.9 m/s2 |
| Air Pressure | 90 psi |
| Handle Type | Palm |
| Housing Material | Composite |
| Speed Setting | Variable Speed |
| Height | 4.13 in |
| Air Consumption @ Load | 17.6 cfm, 498.4 lpm |
| Length | 6.69 in |
| Pad Face | Adhesive |
| Dust Collection Port Size | No Sleeve |
| Standard | CE, UKCA |
| Motor | Gearless |
| Vacuum | Vacuum Ready/Central Vacuum |
| Free Speed [Max] | 13000 rpm |
| Power Source | Air Powered |
| Rated Power | 0.3 hp |
| No. of Vacuum Holes | 6 |
| Weight | 2.5 LB |
| EAN or UPC | 663023170824 |

