- 3/32 in Orbit Diameter
- 6 in Pad Diameter
- 0.3 hp Rated Power
- 5/16-24 Arbor Size
description
- When it comes to sanding and finishing jobs, comfort is as important as power. Put Premium sanding performance in the palm of your hand with the newly designed line of sanders, ergonomically enhanced to provide long-lasting comfort and performance, these sanders have the power to get the job done.
features
- Performance: A powerful 0.3 HP motor with 13,000 RPM providing plenty of power and performance to get the job done.
- Ergonomics: A lightweight, contoured construction and extended handle provides additional support to the user’s arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance.
| Warranty | 1-Year |
| Rated Power | 0.3 hp |
| Standard | CE, UKCA |
| Speed Setting | Variable Speed |
| Air Inlet | 1/4 in NPT |
| Handle Type | Palm |
| Free Speed [Max] | 13000 rpm |
| Pad Face | Adhesive |
| Duty Rating | Heavy Duty |
| Air Consumption @ Load | 17.6 cfm, 498.4 lpm |
| Air Consumption @ Free Speed | 17.6 cfm, 498.4 lpm |
| No. of Vacuum Holes | 6 |
| Orbit Diameter | 3/32 in |
| Air Pressure | 90 psi |
| Height | 4.13 in |
| Hose Size [Min] | 5/16 in |
| Vibration Level | 3 m/s2 |
| Motor | Gearless |
| Exhaust Location | Rear |
| Power Source | Air Powered |
| Dust Collection Port Size | No Sleeve |
| Housing Material | Composite |
| Length | 6.69 in |
| Vacuum | Vacuum Ready/Central Vacuum |
| Weight | 2.5 LB |
| EAN or UPC | 663023170800 |

