- 5/16 in Orbit Diameter
- 6 in Pad Diameter
- 0.3 hp Rated Power
- 5/16-24 Arbor Size
description
- When it comes to sanding and finishing jobs, comfort is as important as power. Put Premium sanding performance in the palm of your hand with the newly designed line of sanders, ergonomically enhanced to provide long-lasting comfort and performance, these sanders have the power to get the job done.
features
- Performance: A powerful 0.3 HP motor with 13,000 RPM providing plenty of power and performance to get the job done.
- Ergonomics: A lightweight, contoured construction and extended handle provides additional support to the user’s arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance.
| Air Inlet | 1/4 in NPT |
| Rated Power | 0.3 hp |
| Duty Rating | Heavy Duty |
| Air Pressure | 90 psi |
| Length | 6.69 in |
| Air Consumption @ Load | 17.6 cfm, 498.4 lpm |
| Exhaust Location | Rear |
| No. of Vacuum Holes | 6 |
| Free Speed [Max] | 13000 rpm |
| Dust Collection Port Size | No Sleeve |
| Height | 4.13 in |
| Power Source | Air Powered |
| Orbit Diameter | 5/16 in |
| Motor | Gearless |
| Handle Type | Palm |
| Speed Setting | Variable Speed |
| Warranty | 1-Year |
| Housing Material | Composite |
| Hose Size [Min] | 5/16 in |
| Vibration Level | 4.6 m/s2 |
| Pad Face | Adhesive |
| Standard | CE, UKCA |
| Air Consumption @ Free Speed | 17.6 cfm, 498.4 lpm |
| Vacuum | Vacuum Ready/Central Vacuum |
| Weight | 2.5 LB |
| EAN or UPC | 663023170831 |

