When it comes to sanding and finishing jobs, comfort is as important as power. Put Premium sanding performance in the palm of your hand with the newly designed line of sanders, ergonomically enhanced to provide long-lasting comfort and performance, these sanders have the power to get the job done.
features
Performance: A powerful 0.3 HP motor with 13,000 RPM providing plenty of power and performance to get the job done.
Ergonomics: A lightweight, contoured construction and extended handle provides additional support to the user’s arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance.
Length
6.69 in
Dust Collection Port Size
No Sleeve, 26 mm end size to connect with the vacuum hose
Air Consumption @ Free Speed
17.6 cfm, 498.4 lpm
No. of Vacuum Holes
6
Air Consumption @ Load
17.6 cfm, 498.4 lpm
Hose Size [Min]
5/16 in
Pad Face
Hook & Loop
Vibration Level
3.9 m/s2
Housing Material
Composite
Free Speed [Max]
13000 rpm
Dust Collection Type
Insert Vacuum Hose and Bag
Height
4.13 in
Vacuum
Self-Generating, Vacuum Ready
Exhaust Location
Rear
Rated Power
0.3 hp
Duty Rating
Heavy Duty
Air Inlet
1/4 in NPT
Handle Type
Palm
Orbit Diameter
3/16 in
Speed Setting
Variable Speed
Motor
Gearless
Power Source
Air Powered
Warranty
1-Year
Air Pressure
90 psi
Standard
CE, UKCA
Weight
3.0 LB
EAN or UPC
663023170978
We're here for you
with Service Centers across the country - We have your back