When it comes to sanding and finishing jobs, comfort is as important as power. Put Premium sanding performance in the palm of your hand with the newly designed line of sanders, ergonomically enhanced to provide long-lasting comfort and performance, these sanders have the power to get the job done.
features
Performance: A powerful 0.3 HP motor with 13,000 RPM providing plenty of power and performance to get the job done.
Ergonomics: A lightweight, contoured construction and extended handle provides additional support to the user’s arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance.
Air Consumption @ Free Speed
17.6 cfm, 498.4 lpm
No. of Vacuum Holes
6
Housing Material
Composite
Hose Size [Min]
5/16 in
Speed Setting
Variable Speed
Dust Collection Port Size
No Sleeve, 26 mm end size to connect with the vacuum hose
Free Speed [Max]
13000 rpm
Warranty
1-Year
Orbit Diameter
3/16 in
Motor
Gearless
Power Source
Air Powered
Exhaust Location
Rear
Air Consumption @ Load
17.6 cfm, 498.4 lpm
Vibration Level
3.9 m/s2
Air Inlet
1/4 in NPT
Duty Rating
Heavy Duty
Air Pressure
90 psi
Height
4.13 in
Vacuum
Self-Generating, Vacuum Ready
Rated Power
0.3 hp
Length
6.69 in
Dust Collection Type
Insert Vacuum Hose and Bag
Standard
CE, UKCA
Pad Face
Adhesive
Handle Type
Palm
Weight
3.0 LB
EAN or UPC
663023170879
We're here for you
with Service Centers across the country - We have your back