- Cordless Ratchets
- 1/4" Drive Size
- 25.0 ft lb Max Torque
- 225 rpm Max Free Spin
- Variable Speed Switch
features
- Patent pending IQv grip twist to lock mounting that grips the battery into the tool for the strongest, most secure design available
- Most powerful in its class, with 25 ft lb of torque, delivers more power
- Patent pending aluminum housing design for the cranking strength needed from a ratchet
- Variable speed control with revolutionary motor protection
| Drive Size | 1/4 in |
| Handle Type | Inline |
| Power Source | Rechargeable Lithium Ion Battery |
| Free Speed [Max] | 225 rpm |
| Cordless | Yes |
| Voltage Rating | 7.2 V |
| Length | 10.700 in |
| Torque Range | 5 to 25 ft lb |
| Battery Type | Lithium-Ion |
| Control Type | Lever Throttle |
| Torque [Max] | 25 ft lb |
| Manufacturer Name | Ingersoll-Rand |
| Weight | 9.04 LB |
| EAN or UPC | 663024002193 |

