- Module/Air 2000™ Regulator
- 3/8 in (NPT)
features
- Regulators can be wall or panel mounted
includes
- 0 to 160 psi gauge
| Height | 4 3/4 in |
| Type | Regulator |
| Operating Pressure [Max] | 200 psi |
| Inlet Size | 3/8 in NPT |
| Gauge Port | 1/4 in |
| Body Material | Zinc Die Cast |
| Seal Material | Buna |
| Flow [Max] | 130 ft3/min |
| Operating Temp. | 0 °F [Min], 180 °F [Max] |
| Weight | 1.72 LB |

