- Cordless Ratchets
- 3/8" Drive Size
- 54.0 ft lb Max Torque
- 225 rpm Max Free Spin
- Variable Speed Switch
features
- With 54 ft lb of torque, this cordless ratchet delivers the same kind of power you expect from an air tool
- Ergonomic handle and patent pending comfort grip offers the same reach as an air ratchet
- Variable speed trigger provides maximum control of the tool
- Patent pending metal and composite construction makes this tool lightweight, yet strong for easy operation and protection against repeated drops
- Ultra strong reinforced handle engineered to withstand manual ratcheting and bolt breakaway even on the toughest bolts
- Proven engineered head is same durable ratchet head used in our air powered ratchet, so it stands up to the toughest professional use
- All metal gear train for long life durability
- Compact and durable motor delivers optimal performance and long life
- Battery power means greater portability
- Unique slim-line design provides easy access in tight spots
- where you can get your arm, you can get your ratchet
- High-power, extended-life 20-volt lithium-ion battery is compatible across the IQV20 Series cordless tools
| Torque Range | 10 to 45 ft lb |
| Cordless | Yes |
| Battery Type | Lithium-Ion |
| Torque [Max] | 54 ft lb |
| Length | 17 1/2 in |
| Control Type | Variable Speed |
| Handle Type | Inline |
| Free Speed [Max] | 225 rpm |
| Power Source | Rechargeable Lithium Ion Battery |
| Manufacturer Name | Ingersoll-Rand |
| Voltage Rating | 20 V |
| Drive Size | 3/8 in |
| Weight | 10.9 LB |
| EAN or UPC | 663024006306 |

