- Cordless
| Handle Type | Straight |
| Length | 17 1/2 in |
| Retainer Type | Pin Detent |
| Free Speed | 225 rpm |
| Side to Center | 3/4 in |
| Drive Size | 3/8 sq in |
| Family Name | Cordless 20 VDC Ratchet |
| Cordless | Yes |
| Weight | 0.0 LB |
| Handle Type | Straight |
| Length | 17 1/2 in |
| Retainer Type | Pin Detent |
| Free Speed | 225 rpm |
| Side to Center | 3/4 in |
| Drive Size | 3/8 sq in |
| Family Name | Cordless 20 VDC Ratchet |
| Cordless | Yes |
| Weight | 0.0 LB |