Skip to content Skip to navigation menu
20 V Cordless Ratchet Wrench Kit, Charger, 2 Batteries and Case Included

R3130-K22

20 V Cordless Ratchet Wrench Kit, Charger, 2 Batteries and Case Included
Item #112933309
  • Cordless Type
  • 3/8 in Drive Size
  • 54 ft-lb Torque
  • 2 Batteries and Case Included
20 V Cordless Ratchet Wrench Kit, Charger, 2 Batteries and Case Included
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cordless Type
  • 3/8 in Drive Size
  • 54 ft-lb Torque
  • 2 Batteries and Case Included

features

  • Durability: Steel frame and tough composite housing is designed to be strong and durable, to protect the interior components of this cordless ratchet wrench.
  • Versatility: Proven engineered head is the same durable ratchet head used in our air-powered ratchet, so it stands up to the toughest professional use.
  • All-metal Gear Train: is robust, durable and optimized for maximum power and efficiency.
  • Control: Variable-speed switch with electronic brake provides maximum control of this cordless ratchet wrench and increases safety-depress trigger, drive stops spinning.
  • Access: Unique slim-line design provides easy access in tight spots
  • where you can get your arm, you can get your cordless ratchet wrench.
  • Compatible with the IQV 20 Series battery platform.
  • Warranty: 3-year warranty
  • Ideal for a wide range of applications from engine repair and under car work to light industrial maintenance, repair & operations (MRO).
  • Kit Includes: 3/8” Ratchet, Charger, (2) BL2012 2.5Ah Li-ion Batteries & Case.
Actuation Trigger
Sound Pressure 86 Db(A), 97 Db(A)
Drive Type Square
Voltage 20 V
Drive Size 3/8 in
Free Speed [Max] 225 rpm
Type Cordless
Warranty 3 Years
Torque [Max] 54 ft-lb, 73 nm
Head Width 1.57 in
Housing Material Impact and Chemical-Resistant Composite
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison