- Cordless Type
- 3/8 in Drive Size
- 54 ft-lb Torque
features
- Performance: With 54 ft-lbs of maximum torque and 225 rpm, the R3130 cordless ratchet delivers the same kind of power you expect from an air tool.
- Durability: Steel frame and tough composite housing is designed to be strong and durable, to protect the interior components of this cordless ratchet wrench.
- Versatility: Proven engineered head is the same durable ratchet head used in our air-powered ratchet, so it stands up to the toughest professional use.
- All-metal Gear Train: is robust, durable and optimized for maximum power and efficiency.
- Control: Variable-speed switch with electronic brake provides maximum control of this cordless ratchet wrench and increases safety-depress trigger, drive stops spinning.
- Access: Unique slim-line design provides easy access in tight spots
- where you can get your arm, you can get your cordless ratchet wrench.
- Compatible with the IQV 20 Series battery platform.
- Warranty: 3-year warranty
- Ideal for a wide range of applications from engine repair and under car work to light industrial maintenance, repair & operations (MRO).
- Bare tool only
- batteries and charger sold separately or with other kits.
| Drive Size | 3/8 in |
| Warranty | 3 Years |
| Sound Pressure | 86 Db(A), 97 Db(A) |
| Drive Type | Square |
| Type | Cordless |
| Torque [Max] | 54 ft-lb, 73 nm |
| Housing Material | Impact and Chemical-Resistant Composite |
| Free Speed [Max] | 225 rpm |
| Voltage | 20 V |
| Head Width | 1.57 in |
| Actuation | Trigger |
| Weight | 3.0 LB |

