- 1/2" Drive
- 14.4 V
- 225 RPM
- 70 ft/lb Torque
- Li-Lon or Ni-Cad Battery
features
- Compatible with all 14.4 V IQv batteries, including NiCad and Li-Ion
- Rugged metal housing
- Advanced head design for leading durability
- Proprietary motor control with variable speed ensures maximum control and motor durability
- Delivers perfect combination of power, durability and convenience
- Most powerful ratchet in its class
- Offers increased mobility for hard-to-reach areas
- Patent-pending IQv Grip twist-to-lock mounting grips battery into tool for strongest, most secure design available
| Battery Type | Li-Ion, Ni-Cad |
| RPM | 225 rpm |
| Length | 12.400 in |
| Voltage Rating | 14.4 |
| Cordless | Yes |
| Torque [Max] | 70 in lb |
| Drive Size | 1/2 in |
| Torque Range | 10 to 60 ft lb |
| Weight | 3.91 LB |
| EAN or UPC | 663024001387 |

