- Lever Chain Hoists
- "Silver" Series
- 3/4 tons Capacity
- 20.0 ft Lift Height
- 6 mm x 18 mm Chain Size
description
- A rugged, dependable lever chain hoist with capacities and features that make it ideal for all industrial lifting, pulling and positioning applications.
features
- All-steel construction
- Low handle force
- Value priced lever hoist with industrial rated performance
- One-hand operation free chaining
- If a load is applied in free chain mode, brake will automatically engage, minimizing operator setup error
- 3/4 to six metric ton capacities available
- 360º handle rotation
- Rubber handle grip in all sizes
- Reliable disc brake
- Grade 80 and 100 chain available
- Hardened swivel latch hooks
- Lightweight
- Short handle stroke
- Standard lifts of 5 ft, 10 ft, 15 ft and 20 ft
- longer lifts available
- Zinc-nickel-chrome-plated finish is more durable and corrosion-resistant than paint
- Patent-pending "Arrow-Notch" free chain system is simple and reliable
- operators will enjoy easiest free chaining
- Meets ANSI/ASME B30.16
- Complies with Europe's EC95 Machinery Directive
| Manufacturer Name | Ingersoll-Rand |
| Type | Lever Chain Hoist |
| Lifting Height/Take-Up | 20.00 ft |
| No. of Falls | 1 |
| Pull to Lift Load | 41 lb |
| Cable/Wire Size | 6 mm x 18 mm |
| Lift Height | 20 ft |
| Handle Length | 12.1 in |
| Capacity Wt. [Max] | 0.75 tons |
| Chain Pull to Lift Rated Load | 41 lb |
| Rated Capacity | 0.825 tons |
| Feet of Chain Overhauled to Lift Load One Foot | N/A |
| Headroom | 13 in |
| Series | Silver Series |
| Standard Lift | 20 ft |
| Weight | 24.26 LB |


