- Manual Style
- 1 Ton Capacity
- 10 ft Lift Height
- 0.5 lb/ft Chain Weight
description
- 3/4 - 6 metric ton Line Pull Capacity. Give us a place to stand and we'll help you move the earth. Archimedes principle of leverage is improved yet again in the Silver Series Lever Chain Hoist. Meets ANSI/ASME B30.16 and all pertinent world standards, including the European Machinery Directive. The patent pending "Arrow-Notch"
- free chain system is simple and reliable. Just one hand turns the indicator and operators will enjoy the easiest free chaining we have ever tested. Try to operate an SLB in free chain mode and the brake instantly engages, holding the load, minimizing the risk of an accident. The Silver Series has a zinc-nickel-chrome plated finish, which is more durable and corrosion resistant than paint. Plus the SLB has the quality features you expect from Ingersoll Rand.
features
- Meets Specifications and HST - 3M standard
- Value priced lever hoist with industrial rated performance
- Low handle force required
- One hand operation with the best free chaining available
- If a load is applied in the free chain mode, the brake will automatically engage, minimizing operator setup error
- 360 degree handle rotation
- Comfortable, rubber handle grip
- Reliable disc braking system
- Premium grade 100 alloy load chain
- Hardened swivel latch hooks
- Light weight design for better portability
| Lift Height | 10 ft |
| Capacity | 1 Ton, 2200 lb |
| Hoist Mount | Hook |
| Lever Length | 12.1 in |
| Warranty | 1 Year |
| Pull to Lift Rated Load | 60 lb |
| Reeving | Single |
| Suspension Type | Hook |
| Weight | 19.41 LB |

