- Face Mount Air Motor
- 1/3 hp
- Reversible
- Shaft Type: 3/8 in Round
- 0.29 ft lb Starting Torque
description
- Designed for applications where direct-drive motors can be utilized. Offers several advantages over electric motors and other brands of air motors.
applications
- Air fans
- Air ventilators
- Concrete saws
- Drum deheaders
- Hole cutters
- Mixers
- Pumps
- Screw jacks
- Spray guns
features
- Continuous-duty rating
- will not burn out
- Well suited for high temperature and hazardous environments where standard electric motors are not allowed
- Can be run lubrication-free
- Motors must be run under sufficient load to prevent over speeding
| Rotation | Reversible |
| HP [Max] | 1/3 hp |
| Air Consumption @ Maximum HP | 17 ft3/min |
| Model No. | SM1AMA |
| Free Speed [Max] | 10,000 rpm |
| Stall Torque | 0.38 ft lb |
| Mounting | Hub Mount |
| Speed @ Maximum HP | 7600 rpm |
| Starting Torque | 0.29 ft lb |
| Shaft Type | Round |
| Series | SM1AM |
| Weight | 1.984 LB |
| EAN or UPC | 663023095295 |

