- Face Mount Air Motor
- 3/5 hp
- Right Hand (CW)
- Shaft Type: 3/8 in Round w/Flat on Shaft
- 0.45 ft lb Starting Torque
description
- Designed for applications where direct-drive motors can be utilized. Offers several advantages over electric motors and other brands of air motors.
applications
- Hole cutters
- Drum deheaders
- Spray guns
- Pumps
- Screw jacks
- Air ventilators
- Concrete saws
- Air fans
- Mixers
features
- Continuous-duty rating
- will not burn out
- Well suited for high temperature and hazardous environments where standard electric motors are not allowed
- Can be run lubrication-free
caution
- Not For Use In Cyclic Dynamic Stopping Applications, Rod Rotation Not Allowed When Locked
| Free Speed [Max] | 8000 rpm |
| Rotation | Right Hand (CW) |
| Mounting | Hub Mount |
| Model No. | SM1UPCR |
| Air Consumption @ Maximum HP | 42 ft3/min |
| Series | SM1UP |
| Speed @ Maximum HP | 6000 rpm |
| Shaft Type | Round w/ Flat on Shaft |
| Stall Torque | 0.6 ft lb |
| Starting Torque | 0.45 ft lb |
| HP [Max] | 3/5 hp |
| Weight | 2.756 LB |

