- Rotary Vane, Direct Drive
- Foot or Face Mount
- Round Flat on Shaft Drive Type
- 3/8"-18 NPT
description
- The Ingersoll Rand® SM Series Lube Free Air Motors reduces the need for frequent maintenance and delivers maximum horsepower in a compact size, making them ideal for applications requiring portability and space efficiency. Tackle Harsh Environments with a self-regulating cooling system that maintains optimal temperatures for consistent performance and longevity. Easy Installation with multiple mounting options including Foot, Flange, Hub and NEMA for compatibility with a wide range of setups.
applications
- Paint Mixing, Conveyers, Pipe Cutting, Industrial Equipment, pre-lube and post-lube pumps
features
- Efficiency: Lube free airline operation provides clean, consistent performance that minimizes downtime – making maintenance quick and cost-effective.
- Performance: Get seamless control in dynamic environments with easy throttling and quick response times that ensure instant start and stop.
- Durability: Auto-stop mechanism protects the motor to deliver longevity and reliability under overload conditions.
- Safety: ATEX and CE certified for reliable performance in hazardous environments requiring intrinsically safe components.
| Mounting Type | Foot or Face |
| Drive Size | 1/2 in |
| Motor Type | Rotary Vane, Direct Drive |
| Free Speed [Max] | 8000 rpm |
| Gear Train | Gearless |
| Torque [Max] | 2.3 ft/lbs |
| Gear Ratio | 1:1 |
| Air Pressure | 90 psi |
| Air Inlet Size | 3/8"-18 NPT |
| Finish | Paint, Gray |
| Gear Reduction | Direct Drive |
| Housing Material | Steel |
| Drive Type | Round Flat on Shaft |
| Weight | 0.0 KG |

