- 56C NEMA Mount Air Motor
- 3 3/5 hp
- Reversible
- Shaft Type: 5/8 in Round w/Square Key
- 5.30 ft lb Starting Torque
description
- Designed for applications where direct-drive motors can be utilized. Offers several advantages over electric motors and other brands of air motors.
applications
- Air fans
- Air ventilators
- Concrete saws
- Drum deheaders
- Hole cutters
- Mixers
- Pumps
- Screw jacks
- Spray guns
features
- Continuous-duty rating
- will not burn out
- Well suited for high temperature and hazardous environments where standard electric motors are not allowed
- Can be run lubrication-free
- Motors must be run under sufficient load to prevent over speeding
| Shaft Type | Round w/ Square Key |
| HP [Max] | 3 3/5 hp |
| Starting Torque | 5.3 ft lb |
| Model No. | SM6AMAN |
| Rotation | Reversible |
| Stall Torque | 8.7 ft lb |
| Speed @ Maximum HP | 3000 rpm |
| Air Consumption @ Maximum HP | 120 ft3/min |
| Mounting | 56C NEMA Mount |
| Series | SM6AM |
| Free Speed [Max] | 3,000 rpm |
| Weight | 17.417 LB |
| EAN or UPC | 663023095424 |

