- Rotary Vane, Direct Drive Motor Type
- Foot or Face Mounting Type
- 152 SCFM Air Consumption @ Maximum HP
description
- The Ingersoll Rand® SM Series Lube Free Air Motors reduces the need for frequent maintenance and delivers maximum horsepower in a compact size, making them ideal for applications requiring portability and space efficiency. Tackle Harsh Environments with a self-regulating cooling system that maintains optimal temperatures for consistent performance and longevity. Easy Installation with multiple mounting options including Foot, Flange, Hub and NEMA for compatibility with a wide range of setups.
applications
- Paint Mixing, Conveyers, Pipe Cutting, Industrial Equipment, pre-lube and post-lube pumps
features
- Efficiency: Lube free airline operation provides clean, consistent performance that minimizes downtime – making maintenance quick and cost-effective.
- Performance: Get seamless control in dynamic environments with easy throttling and quick response times that ensure instant start and stop.
- Durability: Auto-stop mechanism protects the motor to deliver longevity and reliability under overload conditions.
- Safety: ATEX and CE certified for reliable performance in hazardous environments requiring intrinsically safe components.
| Drive Size | 3/4 in |
| Rated Power | 4.8 hp |
| Starting Torque | 10 ft-lb, 13.6 Nm |
| Motor Type | Rotary Vane, Direct Drive |
| Gear Train | Gearless |
| Height | 13.66 in |
| Finish | Paint, Gray |
| Speed [Max] | 7000 rpm |
| Gear Reduction | Direct Drive |
| Warranty | 1-Year |
| Width | 5.85 in |
| Air Inlet Type | NPT |
| Drive Type | Round Keyed |
| Air Pressure | 90 psi |
| Torque [Max] | 14 ft-lb, 19 Nm |
| Drive Length | 1.45 in |
| Gear Ratio | 1:1 |
| Air Inlet Size | 1-11 1/2 |
| Length | 7.3 in |
| Air Consumption @ Maximum HP | 152 SCFM |
| Mounting Type | Foot or Face |
| Standard | ATEX and CE Certified |
| Housing Material | Steel |
| Keyway Length | 0.98 in |
| Weight | 31.31 LB |

