A new design for the modern workplace with safety and performance in mind. Meets or exceeds world specifications including ASME B30.16. A value-packed product with premium features at a great price.
features
Meets Specifications and HST - 2M standards
Overload Protection to deter and reduce downtime and repair costs resulting from abuse
All steel, low headroom, light weight construction
Self-adjusting disc type double pawl mechanical load brake
Hardened roller bearings for maximum efficiency and durability
4 layer finish of nickel, copper, nickel, and chrome - rugged enough to last
Ideal for the Rental and Construction markets
Pull to Lift Rated Load
55 lb
Hoist Mount
Hook
Capacity
0.5 Ton, 1100 lb
Lift Height
15 ft
Reeving
Single
Warranty
1 Year
Weight
25.3 LB
We're here for you
with Service Centers across the country - We have your back