A new design for the modern workplace with safety and performance in mind. Meets or exceeds world specifications including ASME B30.16. A value-packed product with premium features at a great price.
features
Meets Specifications and HST - 2M standards
Overload Protection to deter and reduce downtime and repair costs resulting from abuse
All steel, low headroom, light weight construction
Self-adjusting disc type double pawl mechanical load brake
Hardened roller bearings for maximum efficiency and durability
4 layer finish of nickel, copper, nickel, and chrome - rugged enough to last
Ideal for the Rental and Construction markets
Warranty
1 Year
Pull to Lift Rated Load
77 lb
Hoist Mount
Hook
Reeving
Single
Capacity
2 Ton, 4400 lb
Lift Height
20 ft
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back