Ingersoll-Rand Co.
SS3L3
Stationary Electric-Driven Single-Stage Reciprocating Air Compressor
Item #101378085
- Stationary Reciprocating Compressor
- 60 gal Vertical Tank
- 3 hp
- 230 Volt Single Phase
- 1-Stage
| Model | Stationary Electric-Driven Single-Stage |
| Air Consumption [Average] | 11.3 ft3/min |
| Voltage Rating | 230 |
| Length | 20 in |
| Compressor Design | Reciprocating |
| Compressor Type | Stationary |
| Air Flow @ Pressure | 11.3 ft3/min @ 40 psi |
| Tank Size | 60 gal |
| Driver | Electric |
| Pressure [Max] | 135 psi |
| Tank Type | Vertical |
| Stages | 1 |
| Height | 66 in |
| Phase | Single Phase |
| NPT Outlet | 3/8 in |
| Voltage/Phase | 230/1 |
| Engine | N/A |
| Weight | 300.0 LB |
