Ingersoll-Rand Co.
TD-2236-626SD-2
1/2 in 2 in Extended Friction Ring Anvil Assembly
Item #120952455
- Anvil Assembly
features
- Includes: 1/2" Drive 2" Extended Anvil For use with the Ingersoll Rand DXS 2236 2" Extended Anvil Air Impact Wrenches.
| Drive Size | 1/2 in |
| Drive Type | Square |
| Anvil Length | 2 in Extended |
| Retainer Type | Friction Ring |
| Weight | 0.42 LB |
