- Anvil Assembly
features
- Includes: 1/2" Standard Pin Anvil For use with the Ingersoll Rand 2236QPTIMAX DXS Air Impact Wrench (Pin Retainer)
| Anvil Length | Standard |
| Drive Type | Square |
| Drive Size | 1/2 in |
| Retainer Type | Pin Detent |
| Weight | 0.18 LB |
| Anvil Length | Standard |
| Drive Type | Square |
| Drive Size | 1/2 in |
| Retainer Type | Pin Detent |
| Weight | 0.18 LB |