- Stationary Reciprocating Compressor
- 80 gal Vertical Tank
- 5 hp
- 230 Volt Single Phase or 200, 230, 460 or 575 Volt Three Phase
- 2-Stage
features
- Durable cast iron, two-stage enblock design
- 175 psi maximum operating pressure
- 100% continuous-duty rating
| Air Flow @ Pressure | 17 ft3/min @ 175 psi |
| Voltage/Phase | 200/230/460/575/3 |
| Air Consumption [Average] | 17 ft3/min |
| Compressor Design | Reciprocating |
| Pressure [Max] | 175 psi |
| Voltage Rating | 460, 575, 230, 200 |
| Stages | 2 |
| NPT Outlet | 1/2 in |
| Length | 31 in |
| Compressor Type | Stationary |
| Tank Size | 80 gal |
| Height | 73 in |
| Tank Type | Vertical |
| Model | Stationary Electric-Driven Two-Stage - Type-30 TS Series |
| Driver | Electric |
| Type | Electric, Stationary TS Series |
| Phase | Single Phase, Three Phase |
| Engine | N/A |
| Weight | 450.0 LB |

