- 20 DC Voltage
- Trigger Throttle Type
description
- Tackle your toughest riveting jobs with the V3121 IQV20™ Cordless Rivet Tool. Designed for speed, durability, and versatility, this powerful tool sets up to 450 rivets per battery charge, offering a 1.4-second cycle time to keep up with your workflow- whether you’re assembling RVs, repairing collision damage, or handling industrial MRO tasks. With no cords to slow you down and a jam-resistant design, the V3121 is built to perform in the harshest environments.
applications
- For use with aluminum, steel, stainless steel rivet materials.
features
- 99.99% Jam-Free Operation, delivers fewer delays and more confidence on the job.
- Set 450 Rivets on a single battery charge with 1.4 sec cycle time
- 40 lumen shadowless task light illuminates work areas
- Accepts 5 mandrel sizes up to 1/4" (6.4mm) and multiple rivet compositions including Steel, Aluminum, and Stainless
- Compatible with IQV® 20 Series Battery System.
- Kit Includes 5 Nose Pieces (3/32", 1/8", 5/32", 3/16", 1/4"). Also available in the V3121-K2 kit which includes (2) 20V 2.5Ah Batteries, and a Charger.
includes
- 5 Nose Pieces 3/32", 1/8", 5/32", 3/16", 1/4". Bare tool only
- batteries and charger sold separately or with other kits.
| Voltage | 20 VDC |
| Width | 2.75 in |
| Vibration Level | 0.7 m/s2 |
| Nose Length | 2.5 in |
| Vibration Uncertainy (K) | 1.5 m/s2 |
| Riveting Capacity | 1/4 in, 6.4 mm |
| Throttle Type | Trigger |
| Pull Force | 4500 lbs |
| Length | 12 in |
| Standard | UL Listed, Does not meet ANSI / OSHA Standards |
| Stroke Length | 1 in |
| Rivet Capacity [Max] | 1/4" |
| Mandrel Collector Capacity | 50 |
| Sound Pressure/Power | 76.5/89.0 Db(A) |
| Warranty | 3-Year Tool, 2-Year Battery, 3-Year Charger |
| Fasteners per charge | 450 |
| Motor Type | Brushless Motor |
| Height | 9.5 in |
| Handle Type | Pistol Grip |
| Housing Material | Impact And Chemical-resistant Composite Housing |
| Cycle Time | 1.36 Sec |
| Weight | 5.1 LB |
| EAN or UPC | 663023176208 |

