Ingersoll-Rand Co.
W040-KL2
1/4" Quick Change Impactool™ 7.2v Li-Ion Starter Pack
Item #101507299
-
Eco-Friendly
- 1/4" Drive
- 7.2 V
- 2500 Impacts Per Minute
- 40 ft/lbs Torque
- Cordless Impact Wrench w/Battery
features
- Starter packs simplify process of beginning IQv tool collection
- Compatible with all IQv batteries, allowing user to purchase additional tools or batteries without having to purchase more chargers
- Li-Ion batteries offer improved run time at lower weight
- Less than 2.7 lb with Li-Ion battery
| RPM [Max] | 2200 rpm |
| Impacts Per Minute | 2500 ipm |
| Drive Size | 1/4 in |
| Cordless | Yes |
| Torque | 40 ft lb |
| Voltage Rating | 7.2 V |
| Weight | 10.35 LB |
| EAN or UPC | 663023036984 |
-
Eco-Friendly

