There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Starter packs simplify process of beginning IQv tool collection
Compatible with all IQv batteries, allowing user to purchase additional tools or batteries without having to purchase more chargers
Less than 2.9 lbs with NiCad battery
options
Individual tools, batteries, chargers, and accessories are available for purchase through Ingersoll Rand's IQv Choice program – offering an easy, cost-effective way to expand or upgrade user's IQv tool collection later
Voltage Rating
7.2 V
Cordless
Yes
Drive Size
1/4 in
RPM [Max]
2200 rpm
Impacts Per Minute
2500 ipm
Torque
40 ft lb
Weight
0.0 LB
EAN or UPC
663023036991
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back