- 1/4" Drive Size
- 2500 IPM
- 40 ft/lbs Torque
- 7.2 VDC Volt Cordless Impact Driver w/Pistol Grip
description
- Lightweight and compact for easy access in confined spaces. Patent pending IQv technology provides maximum performance, durability, and battery life. Runs on both the 7.2 V Li-Ion and 7.2 V NiCad batteries.
applications
- Ideal for automotive interior, engine service, autobody service and noncritical assembly applications
features
- Allows for easy bit changeover
- 40 ft lb max reverse torque
- Less than 2.7 lb with Li-Ion battery
- Reverse bias torque to prevent stripping small or plastic fasteners
- All-metal hammercase and housing ring for ultimate durability
| Torque | 40 ft lb |
| Cordless | Yes |
| RPM [Max] | 2200 rpm |
| Voltage Rating | 7.2 V |
| Drive Size | 1/4 in |
| Impacts Per Minute | 2500 ipm |
| Weight | 1.8 LB |
| EAN or UPC | 663023034201 |
-
Eco-Friendly


