- 3/8" Drive
- 14.4 V
- 3000 ipm
- 150 ft/lbs Cordless Impact Wrench w/Battery
- Charger and Tool Bag
features
- Starter packs simplify process of beginning IQv tool collection
- Compatible with all IQv batteries, allowing user to purchase additional tools or batteries without having to purchase more chargers
- Less than 4.7 lb with Li-Ion battery
- Li-Ion batteries offer improved run time at lower weight
options
- Individual tools, batteries, chargers, and accessories are available for purchase through Ingersoll Rand's IQv Choice program – offering an easy, cost-effective way to expand or upgrade user's IQv tool collection later
| Drive Size | 3/8 in |
| Voltage Rating | 14.4 |
| Torque | 150 ft lb |
| Impacts Per Minute | 3000 ipm |
| RPM [Max] | 2200 rpm |
| Cordless | Yes |
| Weight | 15.0 LB |
| EAN or UPC | 663023037004 |
-
Eco-Friendly


