- 3/8" Drive Size
- 3000 IPM
- 150 ft/lbs Torque
- 14.4VDC Volt Cordless Impact Wrench w/Pistol Grip
description
- The most powerful and durable cordless impacts in their class. Patent pending IQv technology provides maximum performance, durability and battery life.
applications
- Ideal for general assembly and maintenance applications, such as production, rework and installation
features
- 150 ft lb max. reverse torque
- Less than 4.7 lb with Li-Ion battery
- Engineered composite housing with patent-pending metal subframe for unbreakable strength
- All-metal hammercase and housing ring for ultimate durability
| Drive Size | 3/8 in |
| Torque | 150 ft lb |
| Cordless | Yes |
| Impacts Per Minute | 3000 ipm |
| Voltage Rating | 14.4 |
| RPM [Max] | 2000 rpm |
| Weight | 3.2 LB |
| EAN or UPC | 663023034218 |
-
No Air Shipping


